Beli 5 16 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tasco One Touch Connector 5/16 with Stop Valve (Elbow)Deskripsi:Connecting Port Size: 5/16 Female Flare(with Core Dpressor) x 5/16 Male Flareatribut:
- Length (mm): 47
- Connecting Port Size: 5/16x5/16
- INA Needle Roller Bearings Series NKI5/16-TV-XLDeskripsi:Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.atribut:
- m (g): 15.3
- nG (1/minute): 32500
- Reference Speed: 32000
- r min (mm): 0.3
- C0r (N): 5800
- Cr (N): 5800
- Cur (N): 990
- Dimension S (mm): 2
- F (mm): 8
- Inner Diameter d (mm): 5
- Outer Diameter d (mm): 15
- Width B (mm): 16
Daftar Harga 5 16 Terbaru March 2026
| Tasco One Touch Connector 5/16 with Stop Valve (Elbow) | Rp809.900 |
| INA Needle Roller Bearings Series NKI5/16-TV-XL | Rp169.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)



















































































































































/P103069348-1.jpg)